Skip Content
VISE GRIP C-CLAMP REG TIP 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE GRIP C-CLAMP REG TIP 18IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR18R
  • Mfr. Model # 18R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 145
  • Shipping Weight 2.9 lbs

Product Details

18 inch Vise-Grip locking c-clamp with regular tips. Range 0-8 inches. Throat depth 9-1/2 inches. Wide opening jaw provides greater versatility in clamping a wide variety of shapes. Locks work with the squeeze of 1 hand. High grade alloy steel is heat treated.

Technical Specs

  • Throat Depth 9-1/2"
  • Finish Nickel Plated
  • Material High-Grade Heat-Treated Alloy Steel
  • Item the Original(TM) Locking C-Clamps With Swivel Pads
  • Screw Mechanism Adjusts Clamping Pressure
  • Standards ASME B107.36-2002
  • Locking Clamp Product Grouping Locking C-Clamps
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Clamp Size 18"
  • Overall Clamp Length 18"
  • Number of Pieces 1
  • Swivel Pad No
  • Locking Mechanism Release Lever
  • Clamping Force 2,000 lbs.
  • Max. Opening 8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list