!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VISE GRIP C-CLAMP DEEP THREAT

VISE GRIP C-CLAMP DEEP THREAT

PETERSON

VISE GRIP C-CLAMP DEEP THREAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VISE GRIP C-CLAMP DEEP THREAT

VISE GRIP C-CLAMP DEEP THREAT

PETERSON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PTR18DR
  • Mfr. Model # 211ZR
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

18 inch Vise-Grip locking c-clamp. Range 0-7-1/2 inches. Throat depth 9-1/2 inches. Wide opening jaw provides greater versatility in clamping a wide variety of shapes. Locks work with the squeeze of 1 hand. High grade alloy steel is heat treated.

Technical Specs

  • Locking Clamp Product Grouping Locking C-Clamps
  • Max. Opening 7 1/2 in
  • Clamping Force 2,000 lbs.
  • Number of Pieces 1
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Finish Nickel Plated
  • Locking Mechanism Release Lever
  • Standards Government Specifications Ggg-W-00,649
  • Item the Original(TM) Locking C-Clamps With Regular Tips
  • Throat Depth 9-1/2"
  • Nominal Clamp Size 18 in
  • Swivel Pad No
  • Overall Clamp Length 18 in
  • Material High-Grade Heat-Treated Alloy Steel
  • Screw Mechanism Easy Release Trigger, Micro-Adjustment

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list