Skip Content
VISE ENGINEERS 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VISE ENGINEERS 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWV4E
  • Mfr. Model # V4E
  • UNSPSC # 23241801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.405 lbs

Product Details

Engineer's bench vise. Jaw opening 4-3/4 inch, jaw width 4 inch. All steel construction with fixed base mounting.

Technical Specs

  • Jaw Width (In.) 4
  • Jaw Opening (In.) 4-3/4
  • Item Engineer's Bench Vise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list