Skip Content
VISE,DRILL PRESS,ANGLE,25A,JAW 2 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE,DRILL PRESS,ANGLE,25A,JAW 2 1/

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZL3
  • Mfr. Model # 3KZL3
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Type Angle, 25A
  • Features Front Side Face Permits Additional Mounting Positions For Drilling, Tapping Or Reaming
  • Item Vise, Drill Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list