Skip Content
VISE DRILL PRESS 6IN LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE DRILL PRESS 6IN LOW PROFILE

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWMLP6
  • Mfr. Model # LP6
  • UNSPSC # 27112157
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Jaw Opening (In.) 6
  • Jaw Width (In.) 6
  • Features Designed for Applications Including Drilling, Tapping and Reaming, Low Profile Clearance for Increased Working Room on Machine Table, Hardened V Grooved Jaws Hold Round Shaped Objects Both Vertically and Horizontally, Durable Construction with Fine Grain Cast Iron Castings and Hardened Steel Vise Jaws, Black Oxide Coated Acme Threaded Screw Provides Consistent Clamping Pressure
  • Item Low Profile Drill Press Vise
  • Overall Height (In.) 3.5
  • Overall Length (In.) 8.5
  • Type Lower Profile
  • Throat Depth (In.) 2
  • Base Stationary
  • Bed/Base Ground Cast Iron
  • Jaw Plate Steel
  • Max. Travel 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list