VISE DRILL PRESS 6 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISE DRILL PRESS 6 INCH

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR63243
  • Mfr. Model # 63243
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.95 lbs

Technical Specs

  • Features Ground Vise Bed, Smooth Consistent Jaw Movement, Rugged Design and Large Workload Capacity
  • Item Vise, Drill Press
  • Jaw Width (In.) 6
  • Overall Height (In.) 4.3
  • Overall Length (In.) 17.1
  • Throat Depth (In.) 2-1/8
  • Type Rapid Nut, 1460
  • Max. Travel 6-3/4
  • Base Stationary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list