Skip Content
VISE CROSS 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VISE CROSS 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCV6
  • Mfr. Model # CV6
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.42 lbs

Product Details

Rugged cast construction with hardened steel jaws. Ideal for 2 axis milling drill and grinding jobs. Side flange on base for easy mounting.

Technical Specs

  • Item Cross Vise
  • Jaw Opening (In.) 6
  • Jaw Width (In.) 6
  • Max. Travel 8" x 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list