VISE CROSS 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VISE CROSS 5IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCV5
  • Mfr. Model # CV5
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.4 lbs

Product Details

Rugged cast construction with hardened steel jaws. Ideal for 2 axis milling drill and grinding jobs. Side flange on base for easy mounting.

Technical Specs

  • Item Cross Vise
  • Jaw Opening (In.) 5
  • Max. Travel 7-1/2" x 6-1/2"
  • Jaw Width (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list