Skip Content
VISE BENCH YOKE 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE BENCH YOKE 27

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG40110
  • Mfr. Model # 40110
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 253
  • Shipping Weight 60.9 lbs

Product Details

RIDGID(R) bench yoke vise, model 27. Convenient pipe rest and bender. Red yoke base of strong special malleable iron. Alloy steel jaws.

Technical Specs

  • Features Yoke and Base Made of Strong, Dependable Iron. Hardened Alloy Steel Jaws and Convenient Pipe Rest and Bender Included
  • Item Bench Yoke Vise
  • Material Iron, Steel
  • Overall Height 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list