Skip Content
VISE BENCH TRADES SWVL BASE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISE BENCH TRADES SWVL BASE 8IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR63202
  • Mfr. Model # 63202
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 251
  • Shipping Weight 109.0 lbs

Product Details

Tradesman vise, 60,000 PSI, fully enclosed spindle, jaw width 8 inches, jaw opening 7 inches, throat depth 4-3/4 inches, pipe capacity 1/8-3-1/2 inches.

Technical Specs

  • Features Wider Jaws Provide Greater Clamping Surface, Enclosed Design Keeps Lubrication in and Contaminants Out for Smooth Operation, Large Anvil Work Surface, Precision Slide Bar, Longer Spindle Nut Ensures a Lifetime of Smooth Movement and Straight-Line Pull
  • Mounting Hole Dia. 35/64"
  • Item Round Channel Vise
  • Base Type Swivel
  • Material Ductile Iron
  • Jaw Type Replaceable
  • Overall Height 13-5/16"
  • Number of Lock Down Bolts 2
  • Overall Width 10-3/4"
  • Overall Length 20-3/8"
  • Swivel Angle 360 deg.
  • Pipe Capacity 1/8" - 3-1/2"
  • Body Casting 60,000 psi
  • Throat Depth 4-3/4"
  • Pipe Jaw Included Yes
  • Duty Rating Heavy Duty
  • Jaw Width 8"
  • Jaw Face Serrated
  • Number of Mounting Points 4
  • Reversible No
  • Max. Opening 7"
  • Deep Throat No
  • High Visibility No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list