Skip Content
VISE BENCH TRADES SWVL BASE 6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE BENCH TRADES SWVL BASE 6-1/2IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR63201
  • Mfr. Model # 63201
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 251
  • Shipping Weight 73.0 lbs

Product Details

Tradesman vise, 60,000 PSI, fully enclosed spindle, jaw width 6-1/2 inches, jaw opening 6-1/2 inches, throat depth 4 inches, pipe capacity 1/4-3-1/2 inches.

Technical Specs

  • Features Wider Jaws Provide Greater Clamping Surface, Enclosed Design Keeps Lubrication in and Contaminants Out for Smooth Operation, Large Anvil Work Surface, Precision Slide Bar, Longer Spindle Nut Ensures a Lifetime of Smooth Movement and Straight-Line Pull
  • Mounting Hole Dia. 11/16"
  • Item Round Channel Vise
  • Material Ductile Iron
  • Base Type Swivel
  • Jaw Type Replaceable
  • Overall Height 10-1/4"
  • Overall Length 19-7/8"
  • Overall Width 9-1/8"
  • Number of Lock Down Bolts 2
  • Swivel Angle 360 deg.
  • Pipe Capacity 1/4" - 3-1/2"
  • Jaw Width 6-1/2"
  • Body Casting 60,000 psi
  • Throat Depth 4"
  • Jaw Face Serrated
  • Pipe Jaw Included Yes
  • Duty Rating Heavy Duty
  • Number of Mounting Points 4
  • Reversible No
  • Max. Opening 6-1/2"
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list