Skip Content
VISE BENCH TRADES SWVL BASE 4 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE BENCH TRADES SWVL BASE 4 1/2IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR63199
  • Mfr. Model # 63199
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 251
  • Shipping Weight 42.0 lbs

Product Details

Tradesman vise, 60,000 PSI, fully enclosed spindle, jaw width 4-1/2 inches, jaw opening 4 inches, throat depth 3-1/4 inches, pipe capacity 1/4-2-1/2 inches.

Technical Specs

  • Features Wider Jaws Provide Greater Clamping Surface, Enclosed Design Keeps Lubrication in and Contaminants Out for Smooth Operation, Large Anvil Work Surface, Precision Slide Bar, Longer Spindle Nut Ensures a Lifetime of Smooth Movement and Straight-Line Pull
  • Mounting Hole Dia. 1/2"
  • Item Round Channel Vise
  • Material Ductile Iron
  • Jaw Type Replaceable
  • Base Type Swivel
  • Overall Height 8-7/8"
  • Overall Length 17-1/4"
  • Pipe Capacity 1/4" - 2-1/2"
  • Swivel Angle 360 deg.
  • Number of Lock Down Bolts 2
  • Body Casting 60,000 psi
  • Overall Width 7-3/4"
  • Jaw Width 4-1/2"
  • Throat Depth 3-1/4"
  • Pipe Jaw Included Yes
  • Jaw Face Serrated
  • Duty Rating Heavy Duty
  • Number of Mounting Points 4
  • Reversible No
  • Max. Opening 4"
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List