Skip Content
VISE BENCH MACHINIST SWVL BASE 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VISE BENCH MACHINIST SWVL BASE 5IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR10026
  • Mfr. Model # 10026
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.7 lbs

Technical Specs

  • Item Bench Vise
  • Jaw Type Replaceable Serrated Top Jaw
  • Base Type Swivel
  • Number of Mounting Points 4
  • Number of Lock Down Bolts 2
  • Max. Opening 8"
  • Jaw Width 5"
  • Body Casting 60,000 psi
  • Throat Depth 4-1/4"
  • Features Large Anvil Work Surface, Enclosed Design, Precision Thrust Bearing
  • Material Ductile Iron
  • Overall Height 12"
  • Overall Length 22-1/2"
  • Overall Width 9-7/8"
  • Swivel Angle 360 deg.
  • Mounting Hole Dia. 1/2"
  • Reversible No
  • Duty Rating Standard Duty
  • Jaw Face Serrated
  • Pipe Jaw Included No
  • High Visibility No
  • Quick-Acting No
  • Deep Throat Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List