Skip Content
VISE ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE ANGLE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4TK08
  • Mfr. Model # 4TK08
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 90.0 lbs

Product Details

Angle Vise, Angle Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel to 0.004 In., Adjusts To Any Angle 0 to 90 Deg Vertical, Precision Locking ScrewLinked by Side Plates, Securely Lock the Vise Body.

Technical Specs

  • Item Angle w/Angle Base
  • Features Adjusts to Any Angle 0 Degrees - 90 Degrees Vertical, Precision Locking Screw, Linked by Side Plates, Securely Lock the Vise Body
  • Overall Height (In.) 7.3125
  • Jaw Width (In.) 6
  • Jaw Opening (In.) 6-3/4
  • Type Angle
  • Overall Length (In.) 18
  • Throat Depth (In.) 2
  • Bed/Base Parallel to 0.004"
  • Base Angle
  • Jaw Deflection 0.004" @ 4000 lbs.
  • Jaw Plate Square to 0.002"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list