Skip Content
VISE ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VISE ANGLE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4TK07
  • Mfr. Model # 4TK07
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 31.0 lbs

Product Details

Angle Vise, Angle Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel to 0.004 In., Adjusts To Any Angle 0 to 90 Deg Vertical, Precision Locking ScrewLinked by Side Plates, Securely Lock the Vise Body.

Technical Specs

  • Features Adjusts to Any Angle 0 Degrees - 90 Degrees Vertical, Precision Locking Screw, Linked by Side Plates, Securely Lock the Vise Body
  • Jaw Opening (In.) 4
  • Item Angle w/Angle Base
  • Throat Depth (In.) 1-1/2
  • Overall Height (In.) 6-1/2
  • Jaw Width (In.) 4
  • Overall Length (In.) 13.5
  • Type Angle
  • Base Angle
  • Bed/Base Parallel to 0.004"
  • Jaw Plate Square to 0.002"
  • Jaw Deflection 0.004" @ 4000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list