VISE,UTILITY,8 IN JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISE,UTILITY,8 IN JAW

WESTWARD

Web Price : $357.90 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6RA23
  • Mfr. Model # 6RA23
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.4 lbs

Technical Specs

  • Jaw Type Fixed
  • Item Mechanic's Vise
  • Number of Lock Down Bolts 2
  • Mounting Hole Dia. 1/2"
  • Overall Height 10"
  • Overall Width 9"
  • Overall Length 21-5/8"
  • Pipe Jaw Included Yes
  • Number of Mounting Points 3
  • Reversible No
  • Deep Throat No
  • High Visibility No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list