Skip Content
VIS MTL #8X2 INOX TPLAT/PCARRE TARA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIS MTL #8X2 INOX TPLAT/PCARRE TARA

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF19AF8AX2
  • Mfr. Model # 19AF8AX2
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application -
  • Finish Plain
  • Length 2"
  • Material 18-8 Stainless Steel
  • Item Tapping Sheet Metal Screw
  • Size #8
  • Drive Type Square
  • Driver Size #2
  • Package Quantity 100
  • Head Angle (Deg.) 82
  • Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
  • Head Dia. 0.332"
  • Head Height 0.100"
  • Head Type Flat
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list