Skip Content
VIS MTL #12X2 INOX TPAN/PCARRE TARA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIS MTL #12X2 INOX TPAN/PCARRE TARA

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF19AP12AX2
  • Mfr. Model # 19AP12AX2
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Finish Plain
  • Application -
  • Item Tapping Sheet Metal Screw
  • Package Quantity 50
  • Length 2"
  • Material 18-8 Stainless Steel
  • Size #12
  • Drive Type Square
  • Head Type Pan
  • Head Angle (Deg.) -
  • Driver Size #3
  • Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
  • Head Dia. 0.425"
  • Head Height 0.153"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list