Skip Content
VIS MTL #10X1 INOX TPLAT/PCARRE TAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIS MTL #10X1 INOX TPLAT/PCARRE TAR

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF19AF10AX1
  • Mfr. Model # 19AF10AX1
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application -
  • Item Tapping Sheet Metal Screw
  • Finish Plain
  • Length 1"
  • Package Quantity 100
  • Drive Type Square
  • Material 18-8 Stainless Steel
  • Size #10
  • Driver Size #2
  • Head Angle (Deg.) 82
  • Head Type Flat
  • Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
  • Head Height 0.116"
  • Head Dia. 0.385"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list