Skip Content
VIS MEC 8-32X2 INOX T.PLAT/P.PHIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIS MEC 8-32X2 INOX T.PLAT/P.PHIL

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF02AF8X2
  • Mfr. Model # 02AF8X2
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Length 2"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Driver Size #2
  • Head Type Flat
  • Drive Type Phillips
  • Head Angle (Deg.) 82
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.312"
  • Head Height 0.100"
  • Dia./Thread Size #8-32
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list