Skip Content
VIS MEC 4-40X1 INOX T.PLAT/P.PHIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIS MEC 4-40X1 INOX T.PLAT/P.PHIL

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF02AF4X1
  • Mfr. Model # 02AF4X1
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Plain
  • Item Machine Screw
  • Length 1"
  • Material 18-8 Stainless Steel
  • Drive Type Phillips
  • Package Quantity 100
  • Driver Size #1
  • Head Angle (Deg.) 82
  • Head Type Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.212"
  • Head Height 0.067"
  • System of Measurement Inch
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list