VIS MEC 10-32X2 INOX T.PLAT/P.PHIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VIS MEC 10-32X2 INOX T.PLAT/P.PHIL

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF82AF10X2
  • Mfr. Model # 82AF10X2
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Package Quantity 100
  • Length 2"
  • Material 18-8 Stainless Steel
  • Driver Size #2
  • Drive Type Phillips
  • Head Angle (Deg.) 82
  • Head Dia. 0.362"
  • Head Height 0.116"
  • Head Type Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • System of Measurement Inch
  • Dia./Thread Size #10-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list