Skip Content
VIS MEC 1/4-20X2 INOX T.PAN/P.PHIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIS MEC 1/4-20X2 INOX T.PAN/P.PHIL

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF02AP1/4X2
  • Mfr. Model # 02AP1/4X2
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Length 2"
  • Material 18-8 Stainless Steel
  • Package Quantity 50
  • Drive Type Phillips
  • Thread Size 1/4-20
  • Driver Size #3
  • Head Type Pan
  • Head Height 0.175"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.492"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List