VINYL WHITE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VINYL WHITE 3/8IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18443
  • Mfr. Model # 18443
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 2.22 lbs

Product Details

Vinyl permanent tape cartridge for Rhino label printer. Used on all surfaces and ideal for outdoor and colour coding applications. Size 3/8 inch x 18 feet. Colour black on white.

Technical Specs

  • Application General Labeling and Extreme Conditions
  • Item Label Tape Cartridge
  • Colour Black/White
  • Length 18 ft.
  • For Use With Mfr. No. 1734520, 1734519 - Rhino 6000, or 1755749, 1756589 - Rhino 5200 or 1835374 - Rhino 4200
  • Max. Lines of Print 3
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Width 3/8"
  • Adhesive Yes
  • Legend Blank
  • Standards OSHA, ANSI and ISO
  • Label Type Permanent Vinyl
  • Tape Material Vinyl
  • Metal Detectable No
  • Indoor / Outdoor Indoor/Outdoor
  • Label Maker Tape Thickness 0.0070"
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list