Skip Content
VINYL STRIP ROLL, SMOOTH,16INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL STRIP ROLL, SMOOTH,16INX100FT

TMI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GJH8
  • Mfr. Model # 6GJH8
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Roll Length 100 ft.
  • Temp. Range 0 to150 Degrees F
  • Fits Strip Doors Any
  • Item Vinyl Strip Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list