Skip Content
VINYL STRIP ROLL, SMOOTH,12INX75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL STRIP ROLL, SMOOTH,12INX75FT

TMI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GJH7
  • Mfr. Model # 6GJH7
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.75 lbs

Technical Specs

  • Fits Strip Doors 3TB30, 3TB31, 3TB32, 3TB24, 3TB25, 3TB26
  • Temp. Range 0 to150 Degrees F
  • Roll Length 75 ft.
  • Item Vinyl Strip Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list