Skip Content
Discontinued with Replacement
VINYL INSULATED RING 50/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VINYL INSULATED RING 50/BG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMRV18-8L
  • Mfr. Model # RV18-8L
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
VINYL INSULATED RING 25/PK

Price: NA

Product Details

Highland terminals, red colour, bag of 50. Vinyl insulated ring. Effective and reliable performance in the assembly and maintenance of electrical systems.

Technical Specs

  • Stud Size #8
  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 1000V
  • Insulation Type Vinyl
  • Overall Length 0.930"
  • Terminal Connection Crimp
  • Terminal Type Ring
  • Wire Range 22 - 18 AWG
  • Standards UL Listed, CSA Certified
  • Seam Butted
  • Connection Material Tin-Plated Copper
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list