Skip Content
VINYL INSULATED RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL INSULATED RING 25/PK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMRV18-6Q
  • Mfr. Model # RV18-6Q
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 1000V
  • Insulation Type Vinyl
  • Overall Length 0.800"
  • Terminal Connection Crimp
  • Terminal Type Ring
  • Wire Range 22 - 18 AWG
  • Standards UL Listed, CSA Certified
  • Seam Butted
  • Connection Material Tin-Plated Copper
  • Stud Size #6
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list