Skip Content
VINYL INSULATED RING 25/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL INSULATED RING 25/BG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMRV10-14Q
  • Mfr. Model # RV10-14Q
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Highland terminals, yellow colour, bag of 25. Vinyl insulated ring. Effective and reliable performance in the assembly and maintenance of electrical systems.

Technical Specs

  • Stud Size 1/4"
  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Overall Length 1.260"
  • Insulation Type Vinyl
  • Max. Voltage 1000V
  • Terminal Connection Crimp
  • Terminal Type Ring
  • Wire Range 12 - 10 AWG
  • Connection Material Tin-Plated Copper
  • Standards UL Listed, CSA Certified
  • Seam Butted
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list