Skip Content
VINYL INSULATED FE DISC 25/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VINYL INSULATED FE DISC 25/BG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMFDV10-250Q
  • Mfr. Model # FDV10-250Q
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Highland terminals, yellow colour, bag of 25. Vinyl insulated female disconnect. Effective and reliable performance in the assembly and maintenance of electrical systems.

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Female Disconnect
  • Max. Voltage 600V
  • Insulation Partial
  • Insulation Type Vinyl
  • Wire Range 12 - 10 AWG
  • Overall Length 0.950"
  • Standards UL Listed, CSA Certified, RoHS Compliant
  • Connection Material Tin-Plated Brass
  • Seam Butted
  • Connection Type Crimp
  • Barrel Inside Dia. 0.128"
  • Tab Size 0.032" x 0.250"
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list