Skip Content
VINYL INSULATED BUTT SPLICE 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL INSULATED BUTT SPLICE 25/PK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMBSV18Q
  • Mfr. Model # BSV18Q
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Connector Type Butt Splice
  • Item Splice Connector
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Max. Voltage 600V
  • Seam Butted
  • Wire Range 22 - 18 AWG
  • Overall Length 1.000"
  • Connection Material Copper
  • Standards UL Listed, CSA Certified, RoHS 2011/65/EU
  • Connection Type Crimp
  • Barrel Inside Dia. 0.145"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list