Skip Content
VINYL CURTAIN RLLS GRY 5FTX25 YDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL CURTAIN RLLS GRY 5FTX25 YDS

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR332-60-25GR
  • Mfr. Model # 332-60-25GR
  • UNSPSC # 13102030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Welding curtain roll. Provides cost effective protection against welding spark and UV flash. Curtain rolls are used in large areas, like robotic cells where a long curtain is needed. Ideal for maintenance projects where the worker can simply cut off the amount of curtain needed and hang it in place.

Technical Specs

  • Item Charcoal Gray Curtain 60" x 25 yd.
  • Withstand Temp. 150 Degrees F
  • Standards California Fire Marshal Approved
  • Material Weight 13 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Curtains
  • Grommet Placement 12" Centers on One Side
  • Protective Material Transparent Vinyl
  • Protective Thickness 0.014"
  • Protective Height 5 ft.
  • Protective Color Gray
  • Protective Width 75 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list