Skip Content
VINYL CABLE CONN. ANSI-Z7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL CABLE CONN. ANSI-Z7

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8186V-Z7/3FTV
  • Mfr. Model # 8186V-Z7/3FTV
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Gray
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type (2) 5K Carabiner
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Standards OSHA, ANSI, CSA
  • Line Material Galvanized
  • Cable Dia. 1/4"
  • Hardware Material Alloy Steel
  • Strap Width 1"
  • Anchorage Hook Gate Opening 1"
  • Working Length 3 ft.
  • Item Cable Anchorage Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list