Skip Content
VINYL CABLE ANCH CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VINYL CABLE ANCH CONNECTOR

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8186V-Z7/26FTV
  • Mfr. Model # 8186V-Z7/26FTV
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Gray
  • Locking Anchorage Connection Hook Type (2) 5K Carabiner
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Hardware Material Alloy Steel
  • Standards OSHA, ANSI, CSA
  • Line Material Galvanized
  • Strap Width 1"
  • Cable Dia. 1/4"
  • Anchorage Hook Gate Opening 1"
  • Working Length 26 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List