Skip Content
VINYL AND LEATHER CLNR 950ML SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL AND LEATHER CLNR 950ML SPRAY

TRITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMA695009
  • Mfr. Model # 695009
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Clear
  • Container Type Spray Bottle
  • Size 950 mL
  • Recommended Dilution RTU
  • Net Weight 950 g
  • Effective Temp. 22 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list