Skip Content
VINYL ADHESIF JAUNE 3X100 B-595 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VINYL ADHESIF JAUNE 3X100 B-595

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142033
  • Mfr. Model # 142033
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2261
  • Shipping Weight 2.75 lbs

Product Details

For general facility identification. Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces. Yellow.

Technical Specs

  • Colour Yellow
  • Application Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
  • Item Label Tape Roll
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 3"
  • Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Adhesive Yes
  • Tape Material Vinyl
  • Label Type Indoor/Outdoor
  • Printer Series Compatability BBP30/31/33/35/37
  • Label Maker Tape Finish Gloss
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list