Skip Content
VIKING ULTIMATE CONSTRUCT BOOT 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING ULTIMATE CONSTRUCT BOOT 8

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW88-8
  • Mfr. Model # VW88-8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black and Blue
  • Size 8
  • Item Construction Boot
  • Resists Cement, Oil, Chemicals, Slips, Contact up to 300 Degrees C, Saw Cut Resistance
  • Height 15"
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, Chainsaw Cut Protection Class 2, EN ISO 20345:2011, EN ISO 17249:2004, SB/PE/HRO/FO/SRA
  • Closure Type 3" Nylon Cuff
  • Gender Men's
  • Toe Type Steel
  • Shank Material Steel
  • Outsole Material NBR
  • Midsole Material Steel
  • Upper Material Nitrile Butadiene Rubber
  • Metatarsal Guard No
  • Insulation Type None
  • Waterproof Yes
  • Insulated No
  • Footwear Sole Pattern Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List