Skip Content
VIKING ULTIMATE CONSTRUCT BOOT 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING ULTIMATE CONSTRUCT BOOT 6

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW88-6
  • Mfr. Model # VW88-6
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black and Blue
  • Item Construction Boot
  • Height 15"
  • Size 6
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, Chainsaw Cut Protection Class 2, EN ISO 20345:2011, EN ISO 17249:2004, SB/PE/HRO/FO/SRA
  • Resists Cement, Oil, Chemicals, Slips, Contact up to 300 Degrees C, Saw Cut Resistance
  • Closure Type 3" Nylon Cuff
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material NBR
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard No
  • Insulation Type None
  • Waterproof Yes
  • Insulated No
  • Footwear Sole Pattern Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list