Skip Content
VIKING PROFESSNL SURVEY VEST OR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VIKING PROFESSNL SURVEY VEST OR XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3995O-XL
  • Mfr. Model # 3995O-XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.26 lbs

Product Details

Safety Vest, Surveyor's, Professional Hi-Vis 300 D Trilobal Polyester, Compliant with CSA Z96-09 Class 2, Level 2, ANSI/ISEA 107-2010 Class 2, Level 2, Orange, XL.

Technical Specs

  • Colour Orange
  • Features 300 D Trilobal Rip Stop, 2" 3M Scotchlite Tape, 13 Pockets, Safety D Ring Slot Access, Large Zippered Pocket Across Entire Back, Mesh Side Vents
  • Item High Visibility Safety Vest
  • Standards ANSI Class 2 Level 2, CSA Z96-02 Class 2, Level 2
  • ANSI Class 2
  • Stripe Color Silver/Green
  • Fits Chest Size 47"
  • Traffic Vest Item Surveyors Vest
  • Hazard Risk Category (HRC) 0
  • Number of Pockets (Inside) 3
  • Gender Unisex
  • Number of Pockets (Outside) 9
  • ATPV Rating Not Rated
  • Vest Material Polyester Mesh
  • Vest Closure Type Snap
  • Vest Length 30"
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern X
  • Number of Pockets with Closure 8
  • Vest Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list