Skip Content
Discontinued with Replacement
VIKING PROFESSNL SURVEY VEST OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIKING PROFESSNL SURVEY VEST OR M

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3995O-M
  • Mfr. Model # 3995O-M
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.5 lbs
Suggested Replacement Product
VEST SURVEY CSA BC APPROV ORANGE ME

Price: NA

Product Details

Safety Vest, Surveyor's, Professional Hi-Vis 300 D Trilobal Polyester, Compliant with CSA Z96-09 Class 2, Level 2, ANSI/ISEA 107-2010 Class 2, Level 2, Orange, Medium.

Technical Specs

  • Colour Orange
  • Features 300 D Trilobal Rip Stop, 2" 3M Scotchlite Tape, 13 Pockets, Safety D Ring Slot Access, Large Zippered Pocket Across Entire Back, Mesh Side Vents
  • Item High Visibility Safety Vest
  • Standards ANSI Class 2 Level 2, CSA Z96-02 Class 2, Level 2
  • Fits Chest Size 40"
  • ANSI Class 2
  • Stripe Color Silver/Green
  • Traffic Vest Item Surveyors Vest
  • ATPV Rating Not Rated
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 9
  • Hazard Risk Category (HRC) 0
  • Gender Unisex
  • Vest Closure Type Snap
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern X
  • Vest Length 30"
  • Number of Pockets with Closure 8
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list