Skip Content
VIKING PROFESSNL SURVEY VEST OR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VIKING PROFESSNL SURVEY VEST OR L

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3995O-L
  • Mfr. Model # 3995O-L
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.22 lbs

Product Details

Safety Vest, Surveyor's, Professional Hi-Vis 300 D Trilobal Polyester, Compliant with CSA Z96-09 Class 2, Level 2, ANSI/ISEA 107-2010 Class 2, Level 2, Orange, Large.

Technical Specs

  • Colour Orange
  • Features 300 D Trilobal Rip Stop, 2" 3M Scotchlite Tape, 13 Pockets, Safety D Ring Slot Access, Large Zippered Pocket Across Entire Back, Mesh Side Vents
  • Item High Visibility Safety Vest
  • Standards ANSI Class 2 Level 2, CSA Z96-02 Class 2, Level 2
  • Fits Chest Size 43"
  • ANSI Class 2
  • Stripe Color Silver/Green
  • Traffic Vest Item Surveyors Vest
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 9
  • Gender Unisex
  • Number of Pockets (Inside) 3
  • Hazard Risk Category (HRC) 0
  • Vest Closure Type Snap
  • Vest Material Polyester Mesh
  • Back Stripe Pattern X
  • Vest Stripe Color Family Green/Yellow and Silver
  • Vest Length 27"
  • Number of Pockets with Closure 8
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list