Skip Content
VIKING PROFESSNL SURVEY VEST OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING PROFESSNL SURVEY VEST OR 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3995O-XXXL
  • Mfr. Model # 3995O-XXXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.4 lbs

Product Details

Safety Vest, Surveyor's, Professional Hi-Vis 300 D Trilobal Polyester, Compliant with CSA Z96-09 Class 2, Level 2, ANSI/ISEA 107-2010 Class 2, Level 2, Orange, XXXL.

Technical Specs

  • Colour Orange
  • Item High Visibility Safety Vest
  • Standards ANSI Class 2 Level 2, CSA Z96-02 Class 2, Level 2
  • Features 300 D Trilobal Rip Stop, 2" 3M Scotchlite Tape, 13 Pockets, Safety D Ring Slot Access, Large Zippered Pocket Across Entire Back, Mesh Side Vents
  • Fits Chest Size 55"
  • ANSI Class 2
  • Stripe Color Silver/Green
  • Traffic Vest Item Surveyors Vest
  • Number of Pockets (Outside) 9
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) 0
  • Gender Unisex
  • Vest Material Polyester
  • Vest Closure Type Snap
  • Back Stripe Pattern X
  • Vest Stripe Color Family Silver
  • Number of Pockets with Closure 8
  • Vest Length 31"
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list