Skip Content
VIKING PROFESSNL SURVEY VEST OR 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VIKING PROFESSNL SURVEY VEST OR 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3995O-XXL
  • Mfr. Model # 3995O-XXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 2.5 lbs

Product Details

Safety Vest, Surveyor's, Professional Hi-Vis 300 D Trilobal Polyester, Compliant with CSA Z96-09 Class 2, Level 2, ANSI/ISEA 107-2010 Class 2, Level 2, Orange, XXL.

Technical Specs

  • Colour Orange
  • Features 300 D Trilobal Rip Stop, 2" 3M Scotchlite Tape, 13 Pockets, Safety D Ring Slot Access, Large Zippered Pocket Across Entire Back, Mesh Side Vents
  • Item High Visibility Safety Vest
  • Standards ANSI Class 2 Level 2, CSA Z96-02 Class 2, Level 2
  • Fits Chest Size 51"
  • Stripe Color Silver/Green
  • ANSI Class 2
  • Traffic Vest Item Surveyors Vest
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 9
  • Hazard Risk Category (HRC) 0
  • Gender Unisex
  • Vest Closure Type Snap
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Vest Length 25"
  • Number of Pockets with Closure 8
  • Back Stripe Pattern X
  • Vest Size 2X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list