VIKING PROFESSNL SURVEY VEST GR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VIKING PROFESSNL SURVEY VEST GR L

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3995G-L
  • Mfr. Model # 3995G-L
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 1.2 lbs

Product Details

Safety Vest, Surveyor's, Professional Hi-Vis 300 D Trilobal Polyester, Compliant with CSA Z96-09 Class 2, Level 2, ANSI/ISEA 107-2010 Class 2, Level 2, Green, Large.

Technical Specs

  • Colour Green
  • ANSI Class 2
  • Stripe Color Silver/Orange
  • Features 300 D Trilobal Rip Stop, 2" 3M Scotchlite Tape, 13 Pockets, Safety D Ring Slot Access, Large Zippered Pocket Across Entire Back, Mesh Side Vents
  • Standards ANSI Class 2 Level 2, CSA Z96-02 Class 2, Level 2
  • Item High Visibility Safety Vest
  • Fits Chest Size 43"
  • Safety Vest Item Surveyors Vest
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 9
  • Hazard Risk Category (HRC) 0
  • ATPV Rating Not Rated
  • Gender Unisex
  • Vest Closure Type Snap
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern X
  • Vest Length 27"
  • Number of Pockets with Closure 8
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list