SURVEYORS VEST,ALL-TRADES,1000D,RED,MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURVEYORS VEST,ALL-TRADES,1000D,RED,MD

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM4915R-M
  • Mfr. Model # 4915R-M
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2374
  • Shipping Weight 3.85 lbs

Product Details

Safety Vest, Surveyor's, Professional All-Trades 1000D Trilobal Polyester Surveyor Safety Vest, Compliant with CSA Z96-09 Class 2, Level 2. Becomes CSA Class 3 in Combination With Right Model Arm and Leg Bands. Red, Medium.

Technical Specs

  • Colour Red
  • Features (4) Large Outside Pocket, (4) Inside Pockets, (1) Cell/Radio Pocket, 11" Zip Access To Entire Back Pocket/Pouch, Heavy Duty Front Zipper, Clip Bands
  • Standards CSA Z96-09 Class 1 Level 2
  • Item High Visibility Surveyor Vest
  • Fits Chest Size 40"
  • ANSI Class 1
  • Stripe Color Silver/Green
  • Safety Vest Item Surveyors Vest
  • Number of Pockets (Inside) 4
  • Number of Pockets (Outside) 7
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) 0
  • Gender Unisex
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Closure Type Zipper
  • Vest Material Polyester Mesh
  • Vest Length 26"
  • Back Stripe Pattern X
  • Number of Pockets with Closure 7
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list