Skip Content
VIKING MET GUARD BOOT SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING MET GUARD BOOT SZ9

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW42-9
  • Mfr. Model # VW42-9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black and Yellow
  • Height 14"
  • Item Work Boot
  • Resists Slips
  • Size 9
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, MT/75 Metatarsal Protection
  • Closure Type 2" Nylon Cuff
  • Shank Material Steel
  • Midsole Material Steel
  • Gender Men's
  • Toe Type Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Upper Material Nitrile Butadiene Rubber
  • Insulation Type None
  • Waterproof Yes
  • Insulated No
  • Footwear Sole Pattern Self-Cleaning Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List