Skip Content
VIKING MET GUARD BOOT SZ14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING MET GUARD BOOT SZ14

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW42-14
  • Mfr. Model # VW42-14
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 14"
  • Colour Black and Yellow
  • Item Work Boot
  • Size 14
  • Resists Slips
  • Closure Type 2" Nylon Cuff
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, MT/75 Metatarsal Protection
  • Toe Type Steel
  • Gender Men's
  • Shank Material Steel
  • Upper Material Nitrile Butadiene Rubber
  • Outsole Material NBR
  • Midsole Material Steel
  • Metatarsal Guard Yes
  • Waterproof Yes
  • Insulation Type None
  • Footwear Sole Pattern Self-Cleaning Lug
  • Insulated No
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List