Skip Content
VIKING MET GUARD BOOT SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING MET GUARD BOOT SZ11

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW42-11
  • Mfr. Model # VW42-11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black and Yellow
  • Height 14"
  • Size 11
  • Resists Slips
  • Item Work Boot
  • Shank Material Steel
  • Closure Type 2" Nylon Cuff
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, MT/75 Metatarsal Protection
  • Toe Type Steel
  • Gender Men's
  • Upper Material Nitrile Butadiene Rubber
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Insulation Type None
  • Waterproof Yes
  • Insulated No
  • Footwear Sole Pattern Self-Cleaning Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list