Skip Content
VIKING LEATHER CHAINSAW BOOT SZ 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIKING LEATHER CHAINSAW BOOT SZ 14

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW77-1-14
  • Mfr. Model # VW77-1-14
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 11"
  • Item Chainsaw Boot
  • Colour Black
  • Resists Nitrile, Chemical & Slip Resistant
  • Size 14
  • Closure Type Laces
  • Standards CSA Z 195-09 Green Tree Chainsaw Protection, CSA Class 1 Steel Toe and Plate, CE Class 3 Chainsaw Resistance
  • Shank Material Steel
  • Gender Men's
  • Upper Material Water Resistant Full Grain Cow Leather Upper
  • Outsole Material Rubber
  • Toe Type Steel
  • Metatarsal Guard No
  • Midsole Material Torsional Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List