WORK BOOTS,LEATHER,CHAINSAW,BLACK,SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK BOOTS,LEATHER,CHAINSAW,BLACK,SZ 12

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW77-1-12
  • Mfr. Model # VW77-1-12
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black
  • Height 11"
  • Size 12
  • Item Chainsaw Boot
  • Standards CSA Z 195-09 Green Tree Chainsaw Protection, CSA Class 1 Steel Toe and Plate, CE Class 3 Chainsaw Resistance
  • Shank Material Steel
  • Toe Type Steel
  • Gender Men's
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard No
  • Insulation Type Nylon Lining
  • Waterproof Yes
  • Insulated Yes
  • Footwear Sole Pattern Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list